AL 1100 ALUMINUM PASTE 284 GR
890.921284
- UNSPSC 31201602
Delivery
In stock for delivery.
Superior anti-seize and high-pressure lubricant
IN-STORE
13 pieces in stock at Vaughan, ON as of 10:59 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 236 ml |
Temperature Range | -185 °C to +1100 °C (-300 °F to +2000 °F) |
EAN | 4045989648757 |
Features
Formulated to lubricate under the most adverse brake conditions, assuring that critical caliper pins, sleeves, bushings and pistons remain lubricated throughout pad life |
Graphite and fine aluminum particles in a special grease protect parts even in high-heat, high-pressure and corrosive environments |
Excellent on rolling and sliding surfaces operating in wet or dry conditions |
Compatible with internal and external brake rubber and plastic hardware |
Lid mounted brush for convenient application |
Instructions
Wire brush the caliper housing and anchor plate to remove all dirt and dust. Clean all parts with Würth Brake and Parts Cleaner Art. No. 890.9107. Apply AL1100 Aluminum Paste to all moving caliper hardware, mating surfaces and steel backing plates of the disc brake pads. Lubricant may be applied to the backs of brake pads to act as a noise suppressor eliminating caliper brake squeal and chatter. Any excess grease that squeezes out from the mating surfaces should be removed.
Notices
Keep lubricant off pads and rotors
Documents & Videos
Review(s)
2020-03-23
Mes techniciens aiment beaucoup